Riferimenti
Portwest:C494YERL/XL
Rubix:999220711034728
EAN:5036108179725



Documenti
Dettagli del prodotto : GILET MEZZA RETE HI-VIS YELLOW L/XL C494YER # L/XL
The Portwest high visibility Mesh Air fabric is lightweight and fully breathable making it ideal for working in warmer conditions. The open mesh fabric uses an advanced open knit construction which provides full airflow around the body and excellent ventilation. The Mesh Air high visibility fabric is fully tested and certified to ANSI ISEA 107
Gilet hi-vis Portwest C494YERL/XL in mesh traspirante giallo L/XL con nastri riflettenti e porta-ID. Certificato EN ISO 20471 Cl.1.
Punti di forza
•Cooling mesh upper torso for increased breathability
Reflective tape for increased visibility
Dual ID holder allows use of both portrait and landscape ID card display
Hook and loop closure for easy access
Generous fit for wearer comfort
Reflective tape for increased visibility
Dual ID holder allows use of both portrait and landscape ID card display
Hook and loop closure for easy access
Generous fit for wearer comfort
Informazioni tecniche
Attributi
| Colore | giallo |
|---|---|
| Grandezza | l/xl |
| Classe EN20471 | 1 |
| Materiale principale | poliestere |
| Colore secondario | nessun colore secondario |
| Materiale | 100% poliestere (meshair) |
Mostra UNSPSC / ECL@SS
€ 4,42 IVA esclusa
/ Unità
€ 5,39 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione