Riferimenti
Ansell:R267-11
Rubix:999220202000518
Produttore:267-11
EAN:0076490432508

Riepilogo info tecniche
| Grandezza | 11 |
|---|---|
| Rivestimento dei guanti | sintetico |
| Livello di resistenza all'abrasione | 4 |
Dettagli del prodotto : GUANTO RINGERS 267 SIZE 11,0 R267 # 11
- The Ringers® 267 Heavy Duty Impact glove with a silicon dot palm provides excellent protection against impact hazards with enhanced grip that resists oil, making it the go-to glove in the Oil & Gas industry.
- Developed with Ringers' F3 Technology™ and patented TPR design for superior dexterity and comfort.
- Includes high visibility and extended airprene wrist closure for added safety and security.
The original heavy duty impact glove that's protected our toughest workers for over 10 years.
Punti di forza
- TPR impact protection on top of hand and full length of fingers
- Silicone dot® grip system on palm resists oil and enhances grip
- Extended airprene wrist closure with TPR pull tab
- Kevlar™ stitched palm
- High visibility for increased safety
Applicazioni
Engagement and release of drill string slips|Chaining up pipes|Installation and dismantling of rigs|Hydraulic repair|Re-fuel oil fluid and diesel
Informazioni tecniche
Attributi
| Grandezza | 11 |
|---|---|
| Rivestimento dei guanti | sintetico |
| Livello di resistenza all'abrasione | 4 |
| Materiale principale | pelle |
Mostra UNSPSC / ECL@SS
€ 179,10 IVA esclusa
/ 5 Paia
€ 218,50 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione