Riferimenti
Tegera:9133-7
Rubix:999260319056940
Produttore:9133-7
EAN:7340118447940




Dettagli del prodotto : GUANTO IN PELLE SINTETICA 9133 PRO MICROTHAN 9133 # 7
Experience all-day comfort with our ergonomic winter glove. Designed for natural hand movements, the glove fingers have a curved shape, the thumb has a special patented S-shaped construction and the material between the fingers is slightly thinner for maximum mobility. Crafted from durable Microthan®+ synthetic leather with diamond grip pattern in palm. Recycled Thinsulate ™ 60g lining and an adjustable cuff with hook and loop closure. Up to 70% of the glove's weight is crafted from sustainable materials. Touchscreen functionality.
Punti di forza
For touchscreen, Pre-curved fingers, Windproof, Waterproof, Ergonomically shaped, Reflector
Applicazioni
Agricultural work, Airport work, Assembly, Building and construction, Construction, Fishing, Forest work, Gardening, Mining, Service work, Soil preparation, Transport work, Warehouse work, Wood industry work
Informazioni tecniche
Attributi
| Grandezza | 7 |
|---|---|
| Rivestimento dei guanti | poliestere |
| Colore | nero |
Mostra UNSPSC / ECL@SS
€ 35,58 IVA esclusa
/ Paia
€ 43,40 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
