Riferimenti
Tegera:490-11
Rubix:999260319056703
EAN:7340118497433

Dettagli del prodotto : GUANTO SINTETICO 490 CRF 490 # 11
The TEGERA® 490 glove offers superior cut protection for demanding environments, featuring cut resistance level F (ANSI Cut A6) and TEGERA® CRF Technology for durability and flexibility. The PU coating ensures a strong grip, while the 13-gauge knit design provides comfort for versatile high cut risk application. With touchscreen functionality, workers can operate control panels without removing their gloves, ensuring productivity. Perfect for manufacturing, metal fabrication, and maintenance.
High cut resistance glove with TEGERA® CRF, PU coating, and touchscreen functionality.
Punti di forza
For touchscreen,Reinforcement between index finger and thumb
Applicazioni
Building and construction,Sheet-metal work,Engineering,Metalwork,Glass industry work,Repair work
Informazioni tecniche
Attributi
| Grandezza | 11 |
|---|---|
| Livello di resistenza al taglio | f |
| Colore | grigio |
Mostra UNSPSC / ECL@SS
€ 11,88 IVA esclusa
/ Paia
€ 14,49 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
