Riferimenti
Parker:10670-10-8-SM
Rubix:999200100081364
Produttore:10670-10-8-SM*


Riepilogo info tecniche
| Tipologia | terminale orientabile diritta con filetto interno e cono jic 37° / sae 45° (doppia svasatura) 10670-10-8-sm* |
|---|---|
| Connessione 1 | 1/2 '' |
| Materiale | acciaio |
Dettagli del prodotto : DKJ DN12 E 10670-10-8-SM
Parker's Parkrimp No-Skive high pressure fittings 70 series are permanent, crimp style hydraulic fittings that allow a quick assembly with our family of Parkrimp crimpers. Assembly of No-Skive hose and fittings does not require removal of the outer cover of the hose. This eliminates premature hydraulic hose failure caused by skiving too long or short. 70 series fittings have chromium-6-free plating and are used with Parker No Skive Compact 3-wire braid hydraulic hoses and No Skive four wire multispiral hydraulic hose.
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Transportation
· Forestry
· Agriculture
Features / Benefits:
· Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Agriculture and forestry machines
· general high pressure hydraulic applications
Parker Parkrimp high pressure fittings 70 series are compatible with the following hoses:
· 371LT, 372, 372RH and 372TC
· 701
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Transportation
· Forestry
· Agriculture
Features / Benefits:
· Matched hose and fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production process to the assemblers.
Applications:
· All construction equipment machines
· Agriculture and forestry machines
· general high pressure hydraulic applications
Parker Parkrimp high pressure fittings 70 series are compatible with the following hoses:
· 371LT, 372, 372RH and 372TC
· 701
Applicazione: Idraulica ad alta pressione
Materiale corpo: Acciaio
Marchio: Parker
Configurazione: Da tubo a porta
Dimensione attacco 1: -8 (dimensione), diametro interno del tubo da 12,7 mm, diametro interno del tubo da 1/2 pollice
Tipo attacco 1: Tubo flessibile
Dimensione attacco 2: filettatura da 7/8"-14 pollici
Tipo attacco 2: Femmina, JIC 37°, girevole
Tipo di attacco 2: Femmina JIC 37°/SAE 45° a doppia svasatura - girevole
Lunghezza raccordo: 38 mm (vedi legenda disegni B)
Divisione: Polymer Hose Division Europe
Lunghezza raccordo: 72 mm (vedi legenda disegni A)
Per tipo di fluido: Aria, acqua, fluidi idraulici a base di olio minerale, lubrificanti (oli), refrigeranti (glicole, acqua-glicole), aria (aria industriale in generale), lubrificanti, olio idraulico minerale
Dimensione 1: 27 mm (vedi legenda disegni W)
Dimensione 2: 22 mm (vedi legenda disegni H)
Diametro interno tubo: -8
Industria: Macchinari fuoristrada, trasporti
Pressione massima di esercizio: 350, 35,0
Dimensione attacco: 5/8"
Tipo di attacco: DKJ
Tipo di attacco: JIC
Tipo di prodotto: Raccordi a crimpare No-Skive
Forma: Dritto
Specifiche Met: ISO 12151-5-SWS
Tecnologia: Gestione di fluidi e gas
Materiale corpo: Acciaio
Marchio: Parker
Configurazione: Da tubo a porta
Dimensione attacco 1: -8 (dimensione), diametro interno del tubo da 12,7 mm, diametro interno del tubo da 1/2 pollice
Tipo attacco 1: Tubo flessibile
Dimensione attacco 2: filettatura da 7/8"-14 pollici
Tipo attacco 2: Femmina, JIC 37°, girevole
Tipo di attacco 2: Femmina JIC 37°/SAE 45° a doppia svasatura - girevole
Lunghezza raccordo: 38 mm (vedi legenda disegni B)
Divisione: Polymer Hose Division Europe
Lunghezza raccordo: 72 mm (vedi legenda disegni A)
Per tipo di fluido: Aria, acqua, fluidi idraulici a base di olio minerale, lubrificanti (oli), refrigeranti (glicole, acqua-glicole), aria (aria industriale in generale), lubrificanti, olio idraulico minerale
Dimensione 1: 27 mm (vedi legenda disegni W)
Dimensione 2: 22 mm (vedi legenda disegni H)
Diametro interno tubo: -8
Industria: Macchinari fuoristrada, trasporti
Pressione massima di esercizio: 350, 35,0
Dimensione attacco: 5/8"
Tipo di attacco: DKJ
Tipo di attacco: JIC
Tipo di prodotto: Raccordi a crimpare No-Skive
Forma: Dritto
Specifiche Met: ISO 12151-5-SWS
Tecnologia: Gestione di fluidi e gas
Informazioni tecniche
Attributi
| Tipologia | terminale orientabile diritta con filetto interno e cono jic 37° / sae 45° (doppia svasatura) 10670-10-8-sm* |
|---|---|
| Connessione 1 | 1/2 '' |
| Materiale | acciaio |
| Temperatura massima | 80 °C |
| Esecuzione | parkrimp no-skive (zaciskanie permanentne) |
| Diametro esterno del tubo | 72 mm |
| Diametro di filettatura | 42 mm |
| Pressione | 350 bar |
| Codice doganale | 73269098 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione