COMPENSATORE DI LIVELLO LC16-F1835 0124953

Level Compensator

Vedi informazioni tecniche
Riferimenti
Piab:0124953
Rubix:170000000513412
Produttore:0124953
COMPENSATORE DI LIVELLO LC16-F1835 0124953

Dettagli del prodotto : COMPENSATORE DI LIVELLO LC16-F1835 0124953


Adjust differences in levels, for example on lifting devices with several suction cups. There is then less demand for exact positioning of vacuum handling device. Level compensators will also provides a certain degree of shock and vibration absorption.
COMPENSATORE DI LIVELLO LC16-F1835

Punti di forza

•Adjust differences in levels, for example on lifting devices with several suction cups
Less demand for exact positioning of vacuum handling device
Provides a certain degree of shock and vibration absorption
Allows for soft placement of cups on sensitive or thin objects
Non-rotational design, suitable for use with oval suction cups
Wide range of thread connections and stroke lengths

Informazioni tecniche


Attributi
Mostra UNSPSC / ECL@SS
49,15 IVA esclusa
/ Unità
59,96 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione