BOX 6 COMPACT SAFETY PADLOCK 50MM SHACKLE KEYED DIFFERENTLY YELLOW 814137-COMPACT SAFE PADLOCK 50MM SHA KD YEL/6
Lockout Padlock
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:814137
Rubix:999180500039175
Produttore:814137
EAN:4003318566042
Documenti
Dettagli del prodotto : BOX 6 COMPACT SAFETY PADLOCK 50MM SHACKLE KEYED DIFFERENTLY YELLOW 814137-COMPACT SAFE PADLOCK 50MM SHA KD YEL/6
Brady Compact Safety Padlocks are a lightweight range of padlocks suitable for energy isolation programs. They compliment the Brady Safety Padlock and have the same features. Unique cylinder is insulated to protect workers from shocks when key is inserted and is 5-pin precision-machined for more unique key cuts and better tamper resistance. Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed. Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. 1 key supplied with each lock. Key retaining (Key won’t release until the padlock shackle is securely closed).
Punti di forza
•Key retaining (Key won't release until padlock shackle is closed)
Applicazioni
Lockout tagout
Informazioni tecniche
Attributi
| Colore | giallo |
|---|---|
| Diametro dell'ansa | 4,74 mm |
| Altezza dell'ansa | 50,8 mm |
Mostra UNSPSC / ECL@SS
€ 110,57 IVA esclusa
/ Pacchetto
€ 134,89 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione



