PACK 1 METAL WALL-MOUNTED GROUP LOCKOUT BOXES 105715-METAL WALL GROUP LOCK BOX, RED, LARGE
Lockout Station
Vedi informazioni tecnicheRiferimenti
Brady:105715
Rubix:999180500027026
Produttore:METAL WALL LOCK BOX, LARGE
EAN:0754473037727
Dettagli del prodotto : PACK 1 METAL WALL-MOUNTED GROUP LOCKOUT BOXES 105715-METAL WALL GROUP LOCK BOX, RED, LARGE
Made of durable, powder-coated steel with key slot on top. Includes clear Lexan window that slides out when locks are removed. Comes with 15 key pegs that hold 5 keys each and ID labels to simplify key management. Pre-drilled holes and hardware included for quick mounting.
Informazioni tecniche
Attributi
| Larghezza | 406 mm |
|---|---|
| Altezza | 177,8 mm |
| Profondità | 57,15 mm |
Mostra UNSPSC / ECL@SS
€ 167,58 IVA esclusa
/ Pacchetto
€ 204,44 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione



