PACK 1 GROUP LOCKOUT CENTRE - 8 HOOKS 800116-LG008E
Group Lockout Centre - 8 hooks
Vedi informazioni tecnicheRiferimenti
Brady:800116
Rubix:999180500038280
Produttore:LG008E
EAN:0754473455781
Dettagli del prodotto : PACK 1 GROUP LOCKOUT CENTRE - 8 HOOKS 800116-LG008E
For group lockout situations involving a large number of workers and equipment. Can also be used as a lock storage box. Transparent front cover allows for easy viewing of contents. 8 hooks for keys and 1 slot for locks. Components not included.
Material Type : Acrylic.
Size - Depth : 64.00 mm.
Size - Height : 195.00 mm.
Size - Width : 305.00 mm
Material Type : Acrylic.
Size - Depth : 64.00 mm.
Size - Height : 195.00 mm.
Size - Width : 305.00 mm
Informazioni tecniche
Attributi
| Larghezza | 305 mm |
|---|---|
| Altezza | 195 mm |
| Profondità | 64 mm |
Mostra UNSPSC / ECL@SS
€ 206,24 IVA esclusa
/ Pacchetto
€ 251,61 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione

