BOX 6 SAFEKEY PADLOCKS - NYLON 150265-NYL-YLW-38PL-KD6PK
Lockout Padlock
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:150265
Rubix:999191200013031
Produttore:NYL-YLW-38PL-KD6PK
EAN:0754473610807
Documenti
Dettagli del prodotto : BOX 6 SAFEKEY PADLOCKS - NYLON 150265-NYL-YLW-38PL-KD6PK
Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program.
Punti di forza
•Demand is growing for more unique key possibilities in lockout tagout - with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks
Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation
Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock
Get years of use with the low-friction locking mechanism and durable one-piece body design
Nylon padlocks with plastic shackles are lightweight, non-conductive and non-sparking, making them ideal for electrical or general lockout applications
To each their own - six are keyed differently so each lock gets its own key, making them ideal for simple lockout applications
Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation
Find it fast - keys and lock bodies are color matched to help you quickly find the key for your lock
Get years of use with the low-friction locking mechanism and durable one-piece body design
Nylon padlocks with plastic shackles are lightweight, non-conductive and non-sparking, making them ideal for electrical or general lockout applications
To each their own - six are keyed differently so each lock gets its own key, making them ideal for simple lockout applications
Applicazioni
Lockout Tagout;Safety & Compliance ID
Informazioni tecniche
Attributi
| Colore | giallo |
|---|---|
| Materiale del corpo | materiali non metallici e altri |
Mostra UNSPSC / ECL@SS
€ 110,15 IVA esclusa
/ Pacchetto
€ 134,38 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione


