TENSION METER LH502

Meter

Vedi informazioni tecniche

Riferimenti

Enerpac:LH502
Rubix:999190200024329
Produttore:LH502
EAN:0662005700301
TENSION METER LH502

Dettagli del prodotto : TENSION METER LH502


Punti di forza

•Accuracy, ± 2% of full scale
Zinc and bronze plated to resist rust and corrosion
Dual-range readout in kilograms and pounds
Cushioned metal case provides safe storage and transport
Maximum indicating pointer reading for pre-selected forces or to maintain maximum force readings
TM and LH models are 100% tested to verify accuracy within a ± 2% range. If your application requires a calibrated tool, it must be submitted for certification testing. Certification is NOT available from Enerpac

Informazioni tecniche


Attributi
Codice doganale90262080
€ 1541,32 IVA esclusa
/ Unità
€ 1880,41 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione