GRUPPO MICROFONOE-A-RFIT DUAL-EAR 073-781 7100077867

Microphone Assembly

Vedi informazioni tecniche
Riferimenti
3M:073-781
Rubix:999220804031950
Produttore:7100077867
EAN:00078371670146
GRUPPO MICROFONOE-A-RFIT DUAL-EAR 073-781 7100077867

Dettagli del prodotto : GRUPPO MICROFONOE-A-RFIT DUAL-EAR 073-781 7100077867


3M™ E-A-Rfit™ Dual-Ear Microphone Assembly works with the 3M™ E-A-Rfit™ Dual-Ear Validation System to help employers determine whether workers are receiving adequate hearing protection from their hearing protector. The complete system issues a pass or fail rating for each individual person based on the employee's personal attenuation rating (PAR). 3M™ E A Rfit™ Dual Ear Enclosure Assembly Speaker is a compact size and offers easy set up. It is designed for use with the 3M™ E A Rfit™ Dual Ear Validation System, which helps employers verify whether the worker is receiving adequate protection from their hearing protector. This objective fit testing system provides a personal attenuation rating (PAR) for each worker. In just seconds, it administers a test across 7 standard frequencies, quickly reporting whether their hearing protectors (earplugs, banded, or earmuffs) are effectively blocking the individual worker from potentially hazardous workplace noise. Once every employee’s personal attenuation rating is known, health and safety professionals can utilize this data to enhance their hearing conservation program.

Punti di forza

•Dual-element, dual-microphone assembly for use with 3M™ E-A-Rfit™ Dual-Ear Validation System
Dual-ear design saves time by testing both ears simultaneously in under five seconds
Inserts into the back of the 3M™ E-A-Rfit™ Dual-Ear Enclosure Speaker Assembly
Each dual-element microphone connects to probed test plugs, test pods, or cushions and measures sound pressure levels outside and inside the hearing protector
Y-connector between right & left microphone denotes distance user should sit from speaker

Applicazioni

Automotive;General Manufacturing;Metal Fabrication;Military Maintenance;Repair and Operation (MRO);Mining;Oil and Gas;Pharmaceutical;Transportation

Informazioni tecniche


Attributi
Mostra UNSPSC / ECL@SS
739,03 IVA esclusa
/ Unità
901,62 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione