67040920-BOX O-RINGS KIT OR NBR 70 K ROT 17/17 32/407 ( MESCOLA NB702822)

OR NBR 5335

Vedi informazioni tecnicheVedi documenti

Riferimenti

Dichtomatik:67040920
Rubix:999190900053275
Produttore:67040920

Riepilogo info tecniche

Documenti

Dettagli del prodotto : 67040920-BOX O-RINGS KIT OR NBR 70 K ROT 17/17 32/407 ( MESCOLA NB702822)


NBR is the most widely used material for O-rings due to the good mechanical properties and resistance to lubricating oils and greases based on mineral oil. The Dichtomatik NBR-standard material for O-rings has an average ACN content covering a wide range of applications. This material possesses good mechanical technological values, eg. high wear resistance, allows little gas through and is resistant to lubricating oils and grease based on mineral oil, hydraulic oils H, H-L, H-LP, non-flammable fluids HFA, HFB, HFC, aliphatic hydrocarbons, silicone oils and greases, water up to approx. 80°C. NBR is generally not resistant to aromatic and chlorinated hydrocarbons, fuels with high aromatics content, polar solvents, brake fluids based on glycol and non-inflammable liquids HFD. NBR is less resistant to ozone, weather and aging. This has no adverse effect in the vast majority of applications.
BOX di O-RING Tipologia: K Materiale: NBR 70 Shore Dimensioni: 32 Pezzi: 407 pezzi

Informazioni tecniche


Attributi
Materialenbr
Codice doganale40169300
45,51 IVA esclusa
/ Unità
55,52 IVA inclusa
  • Disponibile: spedito entro 24 ore