DKOL 90 DN16 E 1CF48-18-10

Parker Hannifin Montaggio no-skive

Vedi informazioni tecniche

Riferimenti

Parker:1CF48-18-10
Rubix:999200100084381
Produttore:1CF48-18-10
DKOL 90 DN16 E 1CF48-18-10

Riepilogo info tecniche

Tipologiamontaggio no-skive
Connessione 118 ''
Materialeacciaio
Vedi tutti gli attributi tecnici

Dettagli del prodotto : DKOL 90 DN16 E 1CF48-18-10


Parker's Parkrimp No-Skive medium pressure fittings 48 series are permanent, crimp style hydraulic fittings that allow a quick assembly with our family of Parkrimp crimpers. Assembly of No-Skive hose and fittings does not require removal of the outer cover of the hose. This eliminates premature hydraulic hose failure caused by skiving too long or short. 48 series fittings have chromium-6-free plating and are used with Parker wire braided hydraulic hoses such as Global Core with standard, tough or super tough cover, Elite No-Skive with standard, tough or super tough cover, No-Skive Compact water cleaning hoses, No-Skive Compact Rail Hoses with fire retardant cover, hydraulic hoses according EN 853 1SN / SAE 100R1AT, EN 853 2SN / SAE100R2AT, suction and return hoses according SAE 100R4, and a lot more.
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.

Markets:
· Construction Equipment
· Injection Moulding
· Transportation
· Forestry and Agriculture
· Materials Handling
· Pulp and Paper  

Features / Benefits:
·  Matched hose und fitting system guarantees an approved and safe combination
  and the highest quality and safety combined with the longest service life of the final
  product to the end-users.  
· No-Skive technology offers the easiest and most efficient and safe production
  process to the assemblers.

Applications:
· All construction equipment machines
· Large injection moulding machines   
· Agriculture and forestry machines  
· Container handling machines
· High pressure cleaners
· Paper machines

Parker Parkrimp medium pressure fittings - 48 series are compatible with the following hoses:
· 301SN, 301TC
· 304
· 387, 387TC and 387ST
· 421SN, 421RH
· 426 and 436
· 441 and 441RH
· 451TC
· 461LT
· 462, 462CLF, 462TC and 462ST
· 471TC
· 477 and 477ST
· 487, 487TC and 487ST
· 493
· 811
Applicazione: Idraulica
Materiale corpo: Acciaio
Marchio: Parker
Rivestimento: Cromo 6 placcato libero
Configurazione: Da tubo a porta
Dimensione attacco 1: 15,9 mm I.D. tubo, 5/8 pollici I.D. tubo, -10 (dimensione)
Tipo attacco 1: Tubo flessibile
Dimensione attacco 2: Filettatura M26x1,5 mm
Tipo di attacco 2: Femmina, Metrico L, girevole, cono a 24° (con O-Ring)
Tipo di attacco 2: Femmina metrica L - girevole (cono a 24° con O-Ring)
Lunghezza raccordo: 41 mm (vedi legenda disegni B)
Divisione: Polymer Hose Division Europe
Lunghezza di discesa: 45 mm (vedi legenda disegni E)
Lunghezza raccordo: 66 mm (vedi legenda disegni A)
Per tipo di fluido: Fluidi idraulici, olio idraulico minerale, refrigeranti (acqua-glicole), aria, acqua
Dimensioni esatte: 32 mm (vedere legenda disegni W)
Diametro interno tubo: -10
Industria: Apparecchiature per la produzione industriale, Macchinari fuoristrada, Trasporti
Pressione massima di esercizio: 315, 31,5
Dimensione attacco: 18 mm
Tipo di attacco: DKOL
Stile del prodotto: -
Tipo di prodotto: Raccordi per tubi flessibili
Forma: Gomito 90°
Specifiche Met: ISO 12151-2-SWE-L
Tecnologia: Gestione di fluidi e gas
Diametro esterno del tubo: 18

Punti di forza

Il sistema di tubi e raccordi abbinati garantisce agli utenti finali una combinazione approvata e sicura e la massima qualità e sicurezza combinata con la più lunga durata del prodotto finale
La tecnologia No-Skive offre agli assemblatori il processo produttivo più semplice, efficiente e sicuro

Applicazioni

Tutte le macchine per l'edilizia;Macchine per lo stampaggio a iniezione di grandi dimensioni;Macchine per l'agricoltura e la silvicoltura;Macchine per la movimentazione dei container;Pulitori ad alta pressione;Macchine per la carta

Informazioni tecniche


Attributi
Tipologiamontaggio no-skive
Connessione 118 ''
Materialeacciaio
Esecuzione48
Diametro di filettatura26 mm
Codice doganale73269098
€ 37,61 IVA esclusa
/ Unità
€ 45,88 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione