Riferimenti
Parker:RHZ38SREDCF
Rubix:999200100073177

Dettagli del prodotto : EO NON RETURN VALVE RHZ38SREDCF
Parker non-return valves with nominal pressure ratings up to PN 420 bar offer a wide range of types, making them very flexible.
The variety of types starts with the item RHD with tube connection both ends, the RHV/RHZ with tube connection to male stud, RHDI with female thread both ends, RVP with valve cartridges up to the I-TL with valve internal parts.
The non return valves are available in steel, stainless steel and brass. Seals in NBR or FKM are available on request.
Parker non-return valves are all packed again contamination.
Parker non-return valves can be used for hydraulic oil, low flammability hydraulic fluids (excent for types HFC: for HFD types; FKM seals are necessary). Air pressure tested. Not suitable for steam, combustible/explosive gases, or oxygen.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits of non-return valves:
• The precise functioning of Parker non-return valves has been proven a million times over and stands for the reliability of this product range.
• Combined soft and metal sealing – leak-free due to soft sealing at cone and metal-supported sealing at cone – extends the safety of the product and the entire hydraulic application.
• The usage of Parker non-return valves is flexible due to the wide range of items.
• For yet more applications, internal parts in stainless steel with FPM are also available.
• Parker non-return valves are all packed against contamination, which improves the quality and reliability of these products.
The variety of types starts with the item RHD with tube connection both ends, the RHV/RHZ with tube connection to male stud, RHDI with female thread both ends, RVP with valve cartridges up to the I-TL with valve internal parts.
The non return valves are available in steel, stainless steel and brass. Seals in NBR or FKM are available on request.
Parker non-return valves are all packed again contamination.
Parker non-return valves can be used for hydraulic oil, low flammability hydraulic fluids (excent for types HFC: for HFD types; FKM seals are necessary). Air pressure tested. Not suitable for steam, combustible/explosive gases, or oxygen.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits of non-return valves:
• The precise functioning of Parker non-return valves has been proven a million times over and stands for the reliability of this product range.
• Combined soft and metal sealing – leak-free due to soft sealing at cone and metal-supported sealing at cone – extends the safety of the product and the entire hydraulic application.
• The usage of Parker non-return valves is flexible due to the wide range of items.
• For yet more applications, internal parts in stainless steel with FPM are also available.
• Parker non-return valves are all packed against contamination, which improves the quality and reliability of these products.
Tipo di azionamento: Meccanico
Materiale corpo: Acciaio
Configurazione: n/a
Dimensione attacco 1: G 1 1/2 A
Diametro esterno tubo attacco 1: 38 mm
Tipo attacco 1: Estremità conica EO 24°
Tipo di raccordo 1: Estremità conica a 24°
Dimensione attacco 2: 38
Dimensione attacco 2: n/a
Diametro esterno tubo 2: n/a
Tipo attacco 2: Filettatura BSPP maschio - guarnizione ED (ISO 1179)
Dimensione attacco 3: n/a
Tipo attacco 3: n/a
Pressione di rottura: 1
Divisione: Divisione Connettori Alta Pressione Europa
Direzione del flusso: Da tubo a porta
Materiali di costruzione: Acciaio
Portata massima: n/a
Pressione massima di esercizio: 250
Temperatura massima di esercizio: +120
Temperatura minima di esercizio: -40
Tipo di montaggio: Vite
Diametro interno nominale: 29 mm
Accessori opzionali: Preassemblato con dado e anello di taglio EO-PSR
Serie di prodotti: Pesante
Tipo di prodotto: Valvola di non ritorno per 1 tubo
Materiale di tenuta: NBR
Materiale corpo: Acciaio
Configurazione: n/a
Dimensione attacco 1: G 1 1/2 A
Diametro esterno tubo attacco 1: 38 mm
Tipo attacco 1: Estremità conica EO 24°
Tipo di raccordo 1: Estremità conica a 24°
Dimensione attacco 2: 38
Dimensione attacco 2: n/a
Diametro esterno tubo 2: n/a
Tipo attacco 2: Filettatura BSPP maschio - guarnizione ED (ISO 1179)
Dimensione attacco 3: n/a
Tipo attacco 3: n/a
Pressione di rottura: 1
Divisione: Divisione Connettori Alta Pressione Europa
Direzione del flusso: Da tubo a porta
Materiali di costruzione: Acciaio
Portata massima: n/a
Pressione massima di esercizio: 250
Temperatura massima di esercizio: +120
Temperatura minima di esercizio: -40
Tipo di montaggio: Vite
Diametro interno nominale: 29 mm
Accessori opzionali: Preassemblato con dado e anello di taglio EO-PSR
Serie di prodotti: Pesante
Tipo di prodotto: Valvola di non ritorno per 1 tubo
Materiale di tenuta: NBR
Informazioni tecniche
Attributi
| Tipologia | eo non return valve |
|---|---|
| Codice doganale | 84813091 |
Mostra UNSPSC / ECL@SS
€ 300,67 IVA esclusa
/ Unità
€ 366,82 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
