200680031-RIDUTTORE VF 49 P1 7 P71 B5 B3

Riduttore

Vedi informazioni tecnicheVedi documenti

Riferimenti

Bonfiglioli:VF49P17P71B5B3
Rubix:160000000485756
Produttore:200680031
200680031-RIDUTTORE VF 49 P1 7 P71 B5 B3

Documenti

Dettagli del prodotto : 200680031-RIDUTTORE VF 49 P1 7 P71 B5 B3


VF/W Series are worldwide known: they succeeded in combining uncompromising quality with state-of-the-art technology and price effectiveness. Absolute flexibility is achieved by the wide choice of mounting options, shaft configurations and motor interfaces, all offered as standard. Furthermore, thanks to several patented manufacturing techniques Bonfiglioli's VF/W Series stands out for their long operating lifetime and reliability. Finally our VF/W Series can be completed trough the selection of a wide range of electric motor entirely manufactured by Bonfiglioli. Asynchronous-motors, both IEC and compact, can be coupled with VF/W Series providing to our customers a complete drive solution. Looking for an Enhanced Protection gearmotor suitable for Food&Beverage, Chemical and Pharma industries as well as for harsh environments in general?

Informazioni tecniche


Attributi
143,21 IVA esclusa
/ Unità
174,71 IVA inclusa
  • Disponibile: spedito entro 24 ore