550287151649-ROTEX GS 28 AL-H (ALLUMINIO) ROTEX GS 28 AL-H (ALLUMINIO) MOZZO A MORSETTO 2.6 D.16H7 CAVA
ROTEX GS 28 AL-H
Vedi informazioni tecnicheVedi documentiRiferimenti
KTR:ROTEX 28 GS AL 2.6 16H7
Rubix:999200400080154
Produttore:550287151649

Documenti
Dettagli del prodotto : 550287151649-ROTEX GS 28 AL-H (ALLUMINIO) ROTEX GS 28 AL-H (ALLUMINIO) MOZZO A MORSETTO 2.6 D.16H7 CAVA
KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.
Informazioni tecniche
Attributi
| Peso | 320 g |
|---|---|
| Grandezza | 28 |
| Lunghezza del mozzo | 90 mm |
| Diametro esterno | 65 mm |
| Paese d'origine | DE |
| Codice doganale | 84839089 |
Mostra UNSPSC / ECL@SS
€ 80,83 IVA esclusa
/ Unità
€ 98,62 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
