Riferimenti
Tridella:5X34,8 G2
Rubix:160000000388505
Dettagli del prodotto : RULLINO 5X34,8 G2
Rullino
Rullino 5X34,8 G2
Punti di forza
•very high resistance to adhesive wear, thanks also to lubrication
Resistance to abrasive wear, given by the low non-metallic inclusions and by the uniformity in the distribution of hard carbides, which grind any inclusions
Resistance to fatigue thanks to the homogeneity of the structure: steel can be hardened to the core thanks to the presence of chromium.
Resistance to abrasive wear, given by the low non-metallic inclusions and by the uniformity in the distribution of hard carbides, which grind any inclusions
Resistance to fatigue thanks to the homogeneity of the structure: steel can be hardened to the core thanks to the presence of chromium.
Informazioni tecniche
Attributi
| Diametro esterno | 5 mm |
|---|---|
| Lunghezza | 34,8 mm |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore
