Riferimenti
Tridella:7X14 ZB G2
Rubix:160000000388374
Dettagli del prodotto : RULLO 7X14 ZB G2
Rullo
Rullo 7X14 ZB G2
Punti di forza
•High adhesive wear resistance, also thanks to lubrication
Abrasive wear resistance due to low non-metallic inclusions and uniformity in the distribution of hard carbide which grind any inclusions
Fatigue resistance due to homogeneity of structure: the steel can be core hardened due to presence of chromium
Abrasive wear resistance due to low non-metallic inclusions and uniformity in the distribution of hard carbide which grind any inclusions
Fatigue resistance due to homogeneity of structure: the steel can be core hardened due to presence of chromium
Applicazioni
Full Complement Bearing;Planetary Drives;Needle Roller Cages;Cross Units;Cages For Linear Grades;Rotating Elements in General
Informazioni tecniche
Attributi
| Diametro esterno | 7 mm |
|---|---|
| Lunghezza | 14 mm |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore