ELMETTO DI SICUREZZA G3000 ARANCIONE, CUFFIE AURICOLARI H31, SUPPORTO FH1E VISIERA IN RETE 5C 7100330454
Safety Helmet
Vedi informazioni tecnicheRiferimenti
3M:G3000NOR31FH15C
Rubix:999260721004058
Produttore:7100330454
EAN:04064035171100

Riepilogo info tecniche
| Colore | arancione |
|---|---|
| Bloccaggio cuffia | slide |
| Materiale principale | policarbonato |
Dettagli del prodotto : ELMETTO DI SICUREZZA G3000 ARANCIONE, CUFFIE AURICOLARI H31, SUPPORTO FH1E VISIERA IN RETE 5C 7100330454
The 3M Peltor G3000 Forestry Helmet Combination incudes G3000 Helmet, Face Visor or Face shield, Earmuffs or defenders. Kits contents vary, see individual kit codes for complete content. All-in-one safety. These kits are a combination head, face, and hearing protection solution that features many of the key pieces you need to stay protected in challenging work environments. It includes an adjustable, cap-style safety hard hat, metal mesh face shield, ear muff, and visor seal. Enhanced comfort and fit Featuring a four-point ratchet or pin lock suspension system, the hard hats are adjustable to deliver a comfortable, secure fit that helps reduce discomfort and slippage. Ear and face protection 3M has safety products that address a variety of job demands. The metal mesh face shield helps protect the face, while the 3M PELTOR Earmuff helps reduce exposure to moderate-to-high industrial noises.
Punti di forza
•G3000 Hard Hat
Mesh or polycarboate visor or face shield
Effective protection for the head, face and hearing
Mesh or polycarboate visor or face shield
Effective protection for the head, face and hearing
Applicazioni
Work Environment
Informazioni tecniche
Attributi
| Colore | arancione |
|---|---|
| Bloccaggio cuffia | slide |
| Materiale principale | policarbonato |
| Aerazione | ventilato |
| Peso | 1219,75 g |
| Visiera | sì |
Mostra UNSPSC / ECL@SS
€ 76,94 IVA esclusa
/ Unità
€ 93,86 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione