Riferimenti
Bürkert:178664
Rubix:999200200079155
Produttore:178664
Dettagli del prodotto : 2000-A-2-20,0-EE-VA-GM85-C-E 00178664
The externally piloted angle seat valve is operated with a single or double–acting piston actuator. The actuator is available in two different materials, depending on the ambient temperature. High flow rates are attained with the virtually straight flow path. The reliable self–adjusting packing gland provides high sealing integrity. These maintenance-free and robust valves can be retrofitted with a comprehensive range of accessories for position indication, stroke limitation or manual override.
Punti di forza
Stainless steel or gunmetal housing with threaded, clamped or welded connection
Long service life
High flow rate
Robust actuators with modular accessory program
Long service life
High flow rate
Robust actuators with modular accessory program
Informazioni tecniche
Attributi
| Pressione massima di esercizio | 16 bar |
|---|---|
| Temperatura minima | -10 °C |
| Temperatura massima | 185 °C |
Mostra UNSPSC / ECL@SS
€ 381,05 IVA esclusa
/ Unità
€ 464,88 IVA inclusa
- Disponibile: spedito entro 24 ore

