00618909-2 PORT PROCESS VALVE SPECIAL HIGH PRESSURE VNC311B-15A-5D-X2-Q
2-Way Pressure Valve
Vedi informazioni tecnicheRiferimenti
SMC:VNC311B-15A-5D-X2-Q
Rubix:999220307006252
EAN:3618036568776
Dettagli del prodotto : 00618909-2 PORT PROCESS VALVE SPECIAL HIGH PRESSURE VNC311B-15A-5D-X2-Q
The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VNA series is used for controlling pneumatic systems or air-hydro circuits. The VNB series controls various fluids. VNC is used for controlling the cutting oils and coolants used in machine tools. VNH is for controlling high pressure cutting oils and coolants used in machine tools, and the VND series is for steam control.
Punti di forza
•Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114;
turbine oil, hydraulic fluid, argon, helium
Proof pressure: 1.5MPa
Operating pressure range: 0 to 1MPa
Effective area: 13 to 770mm 2
Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
DC 24V, others (option)
Ambient temperature: -5 to 60C (no freezing
turbine oil, hydraulic fluid, argon, helium
Proof pressure: 1.5MPa
Operating pressure range: 0 to 1MPa
Effective area: 13 to 770mm 2
Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
DC 24V, others (option)
Ambient temperature: -5 to 60C (no freezing
Informazioni tecniche
Attributi
| Peso | 1000 g |
|---|---|
| Paese d'origine | JP |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione