01086273-VACUUM PORT ADAPTER ASSEMBLY ZK2-VA1S6-A

Silencer Case Assembly

Vedi informazioni tecnicheVedi documenti

Riferimenti

SMC:ZK2-VA1S6-A
Rubix:999221129038288
Produttore:01086273
EAN:3618036487053
01086273-VACUUM PORT ADAPTER ASSEMBLY ZK2-VA1S6-A

Documenti

Dettagli del prodotto : 01086273-VACUUM PORT ADAPTER ASSEMBLY ZK2-VA1S6-A


The ZK2 series is an energy-saving ejector with 90% reduced air consumption. The ZK2 has a 50% increase in suction flow compared to other single stage SMC ejectors. With its compact size and lightweight, it is easier to maintain. The ZK2 also has various mounting options to choose from.

Punti di forza

•Fluid: air, inert gas
Energy-saving ejector
Compact and lightweight
Mounting Option: single unit bracket mounting, single unit DIN rail mounting, manifold DIN rail mounting

Informazioni tecniche


Attributi
8,70 IVA esclusa
/ Unità
10,61 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione