PACK 1 ADJUSTABLE LOCKOUT STATIONS - SMALL LOCKOUT STATION 050997-SMALL LOCKOUT STATION

Small Lockout Station

Vedi informazioni tecniche

Riferimenti

Brady:SMALL LOCKOUT STATION
Rubix:999180500025685
Produttore:050997
EAN:0754473509972
PACK 1 ADJUSTABLE LOCKOUT STATIONS - SMALL LOCKOUT STATION 050997-SMALL LOCKOUT STATION

Dettagli del prodotto : PACK 1 ADJUSTABLE LOCKOUT STATIONS - SMALL LOCKOUT STATION 050997-SMALL LOCKOUT STATION


Brady's lockout tagout stations ensure that lockout devices are properly stored and always accessible when needed.
Lockout devices sold separately.
Centralizes lockout activity needs by organizing the tools, padlocks and padlock keys in one location.
Dimensions : 18 in H x 12 in W x 4 in D.
Cabinet Mounting Type : Wall-Mounted.

Informazioni tecniche


Attributi
183,21 IVA esclusa
/ Pacchetto
223,52 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione