Riferimenti
Stanley:2-16-888
Rubix:999240812001597
EAN:3253562168887



Dettagli del prodotto : ARTICOLO 2-16-888
SCALPELLI FALEGNAME PZ.5 2-16-885 STANLEY
Punti di forza
•Forged high Chrome-Carbon steel Blades for edge retention
Lacquered blade for corrosion protection
Longer handle design for shock/shatter resistance in use
Manufactured in Sheffield, England
Pre-sharpened blade – ready for immediate use
Specifically made for intensive use
Steel strike cap – can be
Lacquered blade for corrosion protection
Longer handle design for shock/shatter resistance in use
Manufactured in Sheffield, England
Pre-sharpened blade – ready for immediate use
Specifically made for intensive use
Steel strike cap – can be
Informazioni tecniche
Attributi
| Imballaggio (Prof. x Largh. x Alt.) | 54,5x281x322,5 mm |
|---|---|
| Peso imballaggio | 1250 g |
| Larghezza della lama | 25 mm |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione