GUANTO SINTETICO 490 CRF 490 # 6

TEGERA 490

Vedi informazioni tecniche
Riferimenti
Tegera:490-6
Rubix:999260319056704
EAN:7340118496689
GUANTO SINTETICO 490 CRF 490 # 6
Riepilogo info tecniche
Grandezza6
Livello di resistenza al tagliof
Vedi tutti gli attributi tecnici

Dettagli del prodotto : GUANTO SINTETICO 490 CRF 490 # 6


The TEGERA® 490 glove offers superior cut protection for demanding environments, featuring cut resistance level F (ANSI Cut A6) and TEGERA® CRF Technology for durability and flexibility. The PU coating ensures a strong grip, while the 13-gauge knit design provides comfort for versatile high cut risk application. With touchscreen functionality, workers can operate control panels without removing their gloves, ensuring productivity. Perfect for manufacturing, metal fabrication, and maintenance.
High cut resistance glove with TEGERA® CRF, PU coating, and touchscreen functionality.

Punti di forza

For touchscreen,Reinforcement between index finger and thumb

Applicazioni

Building and construction,Sheet-metal work,Engineering,Metalwork,Glass industry work,Repair work

Informazioni tecniche


Attributi
Grandezza6
Livello di resistenza al tagliof
Coloregrigio
Mostra UNSPSC / ECL@SS
10,80 IVA esclusa
/ Paia
13,18 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione

Grandezza

selezionare le varianti (6)