49024504-GUARNIZIONE LF300 46X56X7,3 92 AU 21100
TENUTA STELO
Vedi informazioni tecnicheVedi documentiRiferimenti
Freudenberg Sealing Technologies:49024504
Rubix:999201204000355
Produttore:49024504
Documenti
Dettagli del prodotto : 49024504-GUARNIZIONE LF300 46X56X7,3 92 AU 21100
Merkel U-ring with asymmetrical profile, inner lip set back, groo-ved contact surface on the inside diameter as well as press fit at the outside diameter.
Punti di forza
•Very good static and dynamic tightness
Y Production in accordance to DIN 3771-Part 1, Quality “N”
Sealing large seal contact areas that cannot be sealed by an
O-ring or a shape related component
Y Customer-specific product development
Y Low tool costs in comparison to shape related components
Y Proprietary tool construction to ensure short supply times
Y All common elastomers can be utilised
Y Special materials competency
Y Low number of pieces/amounts possible
Y Profile rings in NBR and FKM are available with vulcanisa-
Tion to butt. Advantages of batch vulcanisation:
] Peak tensile strength values
] Identical elastomer as connecting element provides long-
Lasting durability
Y Production in accordance to DIN 3771-Part 1, Quality “N”
Sealing large seal contact areas that cannot be sealed by an
O-ring or a shape related component
Y Customer-specific product development
Y Low tool costs in comparison to shape related components
Y Proprietary tool construction to ensure short supply times
Y All common elastomers can be utilised
Y Special materials competency
Y Low number of pieces/amounts possible
Y Profile rings in NBR and FKM are available with vulcanisa-
Tion to butt. Advantages of batch vulcanisation:
] Peak tensile strength values
] Identical elastomer as connecting element provides long-
Lasting durability
Applicazioni
Earth moving equipment;Industrial vehicles;Loading platforms;Agricultural machinery;Cranes;Injection moulding machines
Informazioni tecniche
Attributi
| Diametro interno | 46 mm |
|---|---|
| Materiale | ptfe |
| Durezza Shore A | 92 Shore |
Mostra UNSPSC / ECL@SS
Accedi/registrati per visualizzare i tempi di spedizione

