REGGISPINTA/RALLE CP33553

Thrust Plate

Vedi informazioni tecnicheVedi documenti

Riferimenti

Nadella:CP 3 35 53
Rubix:160000000394465

Riepilogo info tecniche

Diametro interno35 mm
Diametro esterno52,5 mm
Larghezza3 mm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : REGGISPINTA/RALLE CP33553


The plate incorporated in the thrust bearing is made from hardened bearing steel and forms one of the raceways for the rolling elements. The opposing raceway is generally provided by a separate thrust plate of similar design supplied by Nadella. When the thrust bearing is centred by the revolving part, the thrust plate must be centred by the stationary part and vice versa. lf the revolving part and the stationary part are noticeably eccentric to each other, the thrust bearing with integral plate must without exception be centred by the revolving part (see mounting examples on pages 140 and 141). The second raceway for the rolling elements may also be formed by the face of a shoulder or an inserted ring, provided these have the correct geometrical dimensions and hardness.

Informazioni tecniche


Attributi
Diametro interno35 mm
Diametro esterno52,5 mm
Larghezza3 mm
Seriecp �pais
Codice doganale84829900
13,22 IVA esclusa
/ Unità
16,13 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione