ACCESSORI TXL 513

TXL bearing seal

Vedi informazioni tecniche

Riferimenti

SKF:TXL 513
Rubix:999250513001798
Produttore:TXL 513
EAN:7316580213017
ACCESSORI TXL 513

Dettagli del prodotto : ACCESSORI TXL 513


The lip seal with internal slot is designed to provide high-performance sealing in the most demanding environments. Supplied in packs of two pre-cut seals, it allows controlled grease purge during re-lubrication while maintaining an effective barrier against contaminants. Manufactured from a patented high-performance material, this seal ensures robustness and durability.

This version is the new generation of SKF TSN seals and replaces them.

Punti di forza

  • Enhanced sealing against dust, liquids and other contaminants
  • Facilitates partial grease purge during re-lubrication
  • Low friction for improved energy efficiency
  • Proven long service life in tests under extreme conditions
  • Available on request in other materials via the SKF SEAL JET system

Applicazioni

This type of seal is particularly suitable for applications exposed to highly contaminated conditions, notably in:
  • Heavy industrial environments
  • Agricultural or construction equipment
  • Mechanical systems requiring a triple protective barrier around bearings

Informazioni tecniche


Attributi
Diametro interno60 mm
Diametro esterno85,5 mm
Larghezza12 mm
Serietxl
14,75 IVA esclusa
/ Unità
17,99 IVA inclusa
  • Disponibile: spedito entro 24 ore