49433653-V-RING * VL 150 60NBR NB603412 ( MESCOLA 60 NBR NB603412)
V-ring
Vedi informazioni tecnicheVedi documentiRiferimenti
Dichtomatik:49433653
Rubix:160000000446270
Produttore:VL 150 60NBR NB603412

Documenti
Dettagli del prodotto : 49433653-V-RING * VL 150 60NBR NB603412 ( MESCOLA 60 NBR NB603412)
V-Rings are axial seals with an elastomer sealing element vulcanised in the mould. The typical design of a V-Ring is comprised of the body, the flexible joint and the sealing lip.
Punti di forza
•Single function sealing element
Seals against dust, dirt, lubricant, oil or water spray
Works well in combination with rotary shaft seals
Low demands on the counter surface with regard to the surface quality •Simple installation
Is stretched onto the shaft
The dynamic friction reduces with increasing peripheral speed due to the centrifugal force
Good dynamic sealing effect
Balances light axial movements as well as angle rotary settings
Protects rotary shaft seals from abrasive
Environmental conditions
Seals against dust, dirt, lubricant, oil or water spray
Works well in combination with rotary shaft seals
Low demands on the counter surface with regard to the surface quality •Simple installation
Is stretched onto the shaft
The dynamic friction reduces with increasing peripheral speed due to the centrifugal force
Good dynamic sealing effect
Balances light axial movements as well as angle rotary settings
Protects rotary shaft seals from abrasive
Environmental conditions
Informazioni tecniche
Attributi
| Materiale | nbr |
|---|---|
| Esecuzione | vl |
Mostra UNSPSC / ECL@SS
€ 1,93 IVA esclusa
/ Unità
€ 2,35 IVA inclusa
- Disponibile: spedito entro 24 ore
