00943215-ARTICOLO ZP2-TB20MBN-H5

Ventose

Vedi informazioni tecnicheVedi documenti

Riferimenti

SMC:ZP2-TB20MBN-H5
Rubix:999221025047617
Produttore:ZP2-TB20MBN-H5
EAN:3618036471748
00943215-ARTICOLO ZP2-TB20MBN-H5

Riepilogo info tecniche

Materialenbr
Diametro20 mm
Formasoffietto
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : 00943215-ARTICOLO ZP2-TB20MBN-H5


Following the launch of our new Series ZP2 range of vacuum pads, we can now offer customers a complete one-stop-shop solution. Developed as part of our growing range of vacuum related products this new Series ZP2, when combined with our existing ZP and ZP2V vacuum pad ranges, provides us with a formidable portfolio of pad options to meet even the most challenging of handling and transfer needs. Series ZP2 vacuum pads are available in a wide range of sizes, shapes and materials and they are suitable for a variety of applications.
ZP2-**MB, ventosa, Soffietto

Informazioni tecniche


Attributi
Dimensioni logistiche (Prof. x Largh. x Alt.)21x21x19 mm
Peso4 g
Materialenbr
Diametro20 mm
Formasoffietto
Tipologiacuscinetto a vuoto
Paese d'origineJP
13,61 IVA esclusa
/ Unità
16,60 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione