Riferimenti
Parker:P5V-GAR1214
Rubix:999180300061860
Produttore:P5V-GAR1214
Documenti
Dettagli del prodotto : VACUUM GENERATOR COMPACT P5V-GAR1214
This range of generators give high vacuum at low supply pressure, which makes them economical on energy. The genera-tors provide more than 85% vacuum at 4 bar supply pressure,and are made from anodised aluminium with no moving parts,which gives them high reliability. Typical applications are suction cups, evacuation of moulds,metering of fluids and powders, vacuum chucks, leakage find-ing, evacuation of contaminated media etc. The generators are provided with a special union for quick and controlled component blow-off. This union can also be used to add optional equipment such as a vacuum monitor,vacuum gauge etc.
Applicazioni
Suction Cups;Evacuation of Moulds;Metering Of Fluids And Powders;Vacuum Chucks;Leakage Find-Ing;Evacuation of Contaminated Media
Informazioni tecniche
Attributi
| Codice doganale | 84123100 |
|---|
Mostra UNSPSC / ECL@SS
€ 463,18 IVA esclusa
/ Unità
€ 565,08 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
