Riferimenti
3M:7100037108
Rubix:999190300024348

Dettagli del prodotto : WIRE LUB-I GEL LUBRIFICANTE A BASE ACQUA PER POSA CAVI 7100037108
3M™ Wire Pulling Lubricant, LUB-I is a translucent white polymer gel that doesn’t liquefy, or separate with hot or cold ageing. The lubricant reduces friction and lessens the chance of cable jacket damage from pulling. Reduce friction and the chance of cable jacket damage from pulling with 3M™ Wire Pulling Lubricant, LUB-I. This lubricant is a translucent white polymer gel that doesn’t liquefy, or separate with hot or cold ageing. Handle easily and apply to cables without runs or drips. It makes wire pulling jobs smoother, safer and cleaner before terminating or splicing. This lubricant is colourless, non-staining and quick to clean up as its water soluble. The low solids content means less conduit blocking if additional pulls are required. This lubricant stays thick, smooth and ready to apply, with a temperature use range of between -5 °C and +45 °C, non-staining and quick to clean up as its water soluble. The low solids content means less conduit blocking if additional pulls are required
Gel a base acqua per facilitare il tiraggio di cavi elettrici e di comunicazione in tubazioni e canaline, riducendo l’attrito e mantenendo una pulizia rapida.
Punti di forza
•Colourless, non-staining and quick to clean up as its water soluble
Easy to handle, apply and leaves no residue
Low solids content means less conduit blocking if additional pulls are required
Temperature stable between -5°C and +45°C
Easy to handle, apply and leaves no residue
Low solids content means less conduit blocking if additional pulls are required
Temperature stable between -5°C and +45°C
Applicazioni
Advancing Cable
Informazioni tecniche
Attributi
| Capacità | 200 ml |
|---|---|
| Confezione | tubo da 200 ml |
| Quantità del pacco | tubo |
| Temperatura minima | -5 °C |
| Temperatura massima | 45 °C |
| Punto di infiammabilità | nessun punto di infiammabilità |
Mostra UNSPSC / ECL@SS
€ 7,50 IVA esclusa
/ Unità
€ 9,15 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione