Riferimenti
SMC:RBL1007
Rubix:999221025031232
Produttore:RBL1007

Documenti
Dettagli del prodotto : 00014513-ARTICOLO RBL1007
The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
RB, deceleratore idraulico
Informazioni tecniche
Attributi
| Dimensioni logistiche (Prof. x Largh. x Alt.) | 14x59x16 mm |
|---|---|
| Peso | 26 g |
| Tipo di filettatura | 10 |
Mostra UNSPSC / ECL@SS
€ 81,69 IVA esclusa
/ Unità
€ 99,66 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione