GUANTO ALPHATEC 58535B SIZE 9,0 58535B # 9

AlphaTec 58530B

Vedi informazioni tecniche

Riferimenti

Ansell:58-535B-9
Rubix:999180600104329
Produttore:58535B090
EAN:0076490445751
GUANTO ALPHATEC 58535B SIZE 9,0 58535B # 9

Riepilogo info tecniche

Grandezza9
Lunghezza340 mm
Valore di protezione chimicaajklopt
Vedi tutti gli attributi tecnici

Dettagli del prodotto : GUANTO ALPHATEC 58535B SIZE 9,0 58535B # 9


  • Questi guanti impermeabili protettivi e resistenti agli olii offrono una combinazione unica di resistenza chimica a prova di liquidi e presa, insieme a flessibilità e destrezza, rendendo questo guanto la scelta logica quando si lavora con sostanze chimiche.
These chemical protective gloves offer an unrivaled combination of chemical resistance, confident grip, and a comfortable inner lining that make this glove ideal for outdoor application.

Punti di forza

  • The glove incorporates revolutionary ANSELL GRIP™ technology to enable users to handle wet or oily objects using less force to grip , providing more control. This unique combination of liquid proof chemical resistance and grip, together with flexibility and dexterity, makes the AlphaTec glove the logical choice when working with chemicals.
  • Reliable chemical protection for added user safety. The bonded construction ensures that the coating polymer does not penetrate the liner during manufacture. The coating is therefore consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin
  • 58-530B with black acrylic liner are recommended for outdoor applications

Applicazioni

Metalworking & assembly operations|Body painting including surface inspection|Applying sealers, touching up|Changing tools and dies|Handling application & cleaning tools|Warehousing of raw materials|Loading and unloading trucks and vehicles|Filling, blending and charging of raw materials|Transferring liquids and solids|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Opening furnaces draining pumps valves or lines and crackers BTX process

Informazioni tecniche


Attributi
Peso123 g
Grandezza9
Lunghezza340 mm
Valore di protezione chimicaajklopt
Materiale principalenitrile
Coloreverde
Spessore1,15 mm
Materialeacrilico/nitrile
€ 39,48 IVA esclusa
/ 6 Paia
€ 48,17 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione

Grandezza