Riferimenti
SMC:CDQ2B160TF-50DCZ
Rubix:999221025046552
Produttore:00790257
EAN:3618035830621

Riepilogo info tecniche
| Tipologia | cilindro compatto; doppio effetto |
|---|---|
| Diametro mandrino | 160 mm |
| Corsa del cilindro | 50 mm |
Documenti
Dettagli del prodotto : 00790257-ARTICOLO CDQ2B160TF-50DCZ
Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.
C(D)Q2, cilindro compatto, doppio effetto, stelo semplice, grandi diametri con scanalatura di montaggio sensori
Informazioni tecniche
Attributi
| Dimensioni logistiche (Prof. x Largh. x Alt.) | 158x188x178 mm |
|---|---|
| Peso | 10470 g |
| Tipologia | cilindro compatto; doppio effetto |
| Diametro mandrino | 160 mm |
| Corsa del cilindro | 50 mm |
| Temperatura minima | -10 °C |
| Temperatura massima | 60 °C |
| Pressione massima di esercizio | 10 bar |
| Paese d'origine | CN |
Mostra UNSPSC / ECL@SS
€ 447,92 IVA esclusa
/ Unità
€ 546,46 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione