Riferimenti
Bahco:9574-250
Rubix:160000001334116
EAN:7314150138203

Documenti
Dettagli del prodotto : FALSA SQUADRA 9574-250
Punti di forza
•Hardened blade
Flexible blade
Used for setting and transfering angles
Comfortable metal handle with an end screw for locking bevel in the required position
The bevels are designed to create a bevel edge with ease or replicate an existing angle, such as on stairs
Used for transferring a measured angle to a work piece for cutting or machining
The blade can be tightened with the wing screw at the end, this also doubles as a hanging hole in storage
Flexible blade
Used for setting and transfering angles
Comfortable metal handle with an end screw for locking bevel in the required position
The bevels are designed to create a bevel edge with ease or replicate an existing angle, such as on stairs
Used for transferring a measured angle to a work piece for cutting or machining
The blade can be tightened with the wing screw at the end, this also doubles as a hanging hole in storage
Informazioni tecniche
Attributi
| Peso | 170 g |
|---|---|
| Lunghezza | 285 mm |
| Codice doganale | 82041100 |
Mostra UNSPSC / ECL@SS
€ 18,08 IVA esclusa
/ Unità
€ 22,06 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
