010322002800-BOWEX 32 SINT (ACC. SINTERIZZATO) BOWEX 32 SINT MOZZO D.28H7 + CAVA DIN6885/1

BoWex 32 SINT

Vedi informazioni tecniche

Riferimenti

KTR:BOWEX M-32 28H7
Rubix:999210209024420
Produttore:010322002800
010322002800-BOWEX 32 SINT (ACC. SINTERIZZATO) BOWEX 32 SINT MOZZO D.28H7 + CAVA DIN6885/1

Riepilogo info tecniche

Dettagli del prodotto : 010322002800-BOWEX 32 SINT (ACC. SINTERIZZATO) BOWEX 32 SINT MOZZO D.28H7 + CAVA DIN6885/1


KTR BoWex curved-tooth gear couplings are flexible shaft connections that provide for a positive torque transmission. They are particularly suitable for compensating axial, radial and angular shaft displacements. Due to the operating principle of the curved tooth main component, edge pressure on the gear teeth is avoided where there is angular and radial misalignment, thereby enabling the BoWex coupling to be used with hardly any wear arising. Made of a plastic and steel combination.

Informazioni tecniche


Attributi
Peso420 g
Grandezza32
Paese d'origineDE
Codice doganale84839089
32,42 IVA esclusa
/ Unità
39,56 IVA inclusa
  • Disponibile: spedito entro 24 ore