600759421 CASSIDA FLUID GL 220 LATTA 22 L

CASSIDA FLUID GL 220

Vedi informazioni tecniche
Riferimenti
Cassida:600759421
Rubix:160000001805576

Dettagli del prodotto : 600759421 CASSIDA FLUID GL 220 LATTA 22 L


CASSIDA FLUID GL 150, 220, 320, 460 and 680 are high performance, anti-wear gear oils specially developed for the lubrication of enclosed gears in food and beverage processing machinery.
They are based on a careful blend of synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food industry.
Certified by NSF for ISO 21469 and registered by NSF (Class H1) for use where there is potential for incidental food contact. Produced according to FLT Quality Standards, in facilities where HACCP audit and Good Manufacturing Practice have been implemented and form part of the quality and hygiene management systems ISO 9001 and ISO 21469.

Punti di forza

  • Resists the formation of harmful products of oxidation even at elevated temperatures
  • Base oil has an ability to provide superior lubrication under all operating conditions
  • Excellent EP properties make CASSIDA FLUID GL suitable for steel-on-steel and worm and phosphor-bronze wheel applications
  • Neutral odour and taste
  • High viscosity index resulting in minimum variation of viscosity with change in temperature

Applicazioni

  • Lubrication of enclosed gearboxes used in the food industry
  • Also intended for use in equipment manufacturing food packaging

Informazioni tecniche


Attributi
Mostra UNSPSC / ECL@SS
451,56 IVA esclusa
/ Unità
550,90 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione