Riferimenti
Festo:DSBC-Q-80-600-PPVA-N3
Rubix:999241018004029
Produttore:1463495(DSBC-Q-80-600-PPVA-N3)

Riepilogo info tecniche
| Diametro mandrino | 80 mm |
|---|---|
| Corsa del cilindro | 600 mm |
Documenti
Dettagli del prodotto : 1463495-CILINDRO A NORMA DSBC-80-270-C-PPVA
1463495-CILINDRO A NORME
Punti di forza
Double-acting
For contactless position sensing
Optionally with protection against rotation
EX4: for use in potentially explosive areas
Extensive range of accessories makes it possible to install the cylinder virtually anywhere
The variants can be configured according to individual needs using a modular product system
Wide range of variants provides high level of flexibility
For contactless position sensing
Optionally with protection against rotation
EX4: for use in potentially explosive areas
Extensive range of accessories makes it possible to install the cylinder virtually anywhere
The variants can be configured according to individual needs using a modular product system
Wide range of variants provides high level of flexibility
Informazioni tecniche
Attributi
| Diametro mandrino | 80 mm |
|---|---|
| Corsa del cilindro | 600 mm |
| Tipologia | cilindro a doppio azione |
| Pressione massima di esercizio | 12 bar |
| Max. Temperatura d'impiego | 150 °C |
| Connessione | g3/8 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione