0500150766-OLIO SUMMIT HYSYN FG68 20 L
Compressorolie Summit HySyn FG 68
Vedi informazioni tecnicheVedi documentiRiferimenti
Klüber Lubrication:SUMMIT HYSYN FG68 20 L
Rubix:160000000015984
Produttore:0500150766

Documenti
Dettagli del prodotto : 0500150766-OLIO SUMMIT HYSYN FG68 20 L
OLIO
Punti di forza
• Klüber Summit HySyn FG oils are NSF H1 registered for use in the food-processing and pharmaceutical industry and comply with FDA 21 CFR Sec 178.3570
• ISO 21469 certified – supports compliance with the hygienic requirements of your production
• Low maintenance and operating costs due to extended oil change intervals up to 4,000 operating hours in oil-injected screw-type compressors
• Easy compressor conversion from mineral to the synthetic Klüber Summit HySyn FG oils due to miscibility and compatibility with common seal materials
• Low tendency to evaporation and thus low impact of the oil vapour on the compressed air
• Long service of oils filters, activated carbon filters and oil separators
• Also suitable for the lubrication of gears due to the high scuffing load capacity
• ISO 21469 certified – supports compliance with the hygienic requirements of your production
• Low maintenance and operating costs due to extended oil change intervals up to 4,000 operating hours in oil-injected screw-type compressors
• Easy compressor conversion from mineral to the synthetic Klüber Summit HySyn FG oils due to miscibility and compatibility with common seal materials
• Low tendency to evaporation and thus low impact of the oil vapour on the compressed air
• Long service of oils filters, activated carbon filters and oil separators
• Also suitable for the lubrication of gears due to the high scuffing load capacity
Informazioni tecniche
Attributi
| Capacità | 20000 ml |
|---|---|
| Quantità del pacco | scatola |
| Temperatura minima | -40 °C |
| Temperatura massima | 135 °C |
Mostra UNSPSC / ECL@SS
€ 772,82 IVA esclusa
/ Unità
€ 942,84 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione