Riferimenti
Atlas Copco:8423 1224 89
Rubix:160000000629959
Produttore:8423122489

Documenti
Dettagli del prodotto : LSF 19 S300-1/R 8423-1224-89
LSF 19 S300-1/R
Punti di forza
Superior power (up to 500 W), Speed governor for optimal performance, Silencer for noise reduction, Shudder damped, Lubrication free , Includes 6 mm collet,
Applicazioni
The most durable die grinder that Atlas Copco ever made. This is truly a partner to rely on in those really tough applications. All models in the 19 series are equipped with a powerful 500 W air motor and speed governor. All models are lubrication-free except for the high speed model LSF19 460.
Informazioni tecniche
Attributi
| Peso | 1334 g |
|---|---|
| Velocità a vuoto | 30000 rpm |
| Peso | 0,5 kg |
| Livello sonoro | 73 dB |
| Potenza | 500 W |
| Lunghezza | 193 mm |
Mostra UNSPSC / ECL@SS
€ 1100,00 IVA esclusa
/ Unità
€ 1342,00 IVA inclusa
- Disponibile: spedito entro 24 ore
