ARTICOLO 7000080606

Dispenser per nastro adesivo

Vedi informazioni tecniche

Riferimenti

3M:7000080606
Rubix:999250612002990
Produttore:7000080606
EAN:03134375346931
ARTICOLO 7000080606

Riepilogo info tecniche

Larghezza50 mm

Dettagli del prodotto : ARTICOLO 7000080606


The H-150 hand tape dispenser is used to seal boxes with polypropylene adhesive tape, with an approved tape width of up to 50 mm. It operates on a low-noise dispensing principle, suitable for workshops and noise-sensitive packing areas.

Features:
This dispenser supports the sealing of cardboard boxes thanks to an integrated noise reduction system. It unwinds smoothly, which limits noise pollution in environments where quiet is important. The design is particularly suited to tapes that are not low-noise, dampening their usual scraping sound as they are unwound. A metal structure gives the unit lasting robustness, while certain plastic elements make handling easier. The unit accommodates a 76 mm core and is intended for manual use without a power supply.

Specifications:
• Permissible tape width: max. 50 mm
• Permissible tape length: max. 132 m
• Compatible core diameter: 76 mm
• Material: plastic and metal
• Product colour: grey
• Compatible tape type: polypropylene packaging tape
• Applicable adhesive film thickness: 50 µm
• Adhesive type of the corresponding film: transparent, permanent
Lo Scotch® Low Noise Tape Dispenser H150 è un dispenser manuale comodo e leggero, progettato specificamente per l'uso in aree sensibili al rumore.

Punti di forza

• Reduces the noise generated when the tape is unwound, limiting nuisance in noise-sensitive workplaces
• Makes box packing easier
• Extends service life thanks to its robust metal structure

Applicazioni

The unit has its place in packing lines where the repeated sealing of cartons is one of the routine tasks. The food industry, the consumer goods sector and retail benefit from low-noise unwinding during packing stages near workstations. Activities in packaging, printing and craftsmanship in general also benefit from a simple manual tool for sealing boxes of different sizes. General industry can integrate it into workshops where reducing ambient noise remains a concern, especially during prolonged or repeated use over the course of a working day.

Informazioni tecniche


Attributi
Larghezza50 mm
  • Accedi/registrati per visualizzare i tempi di spedizione