CENTRALINA GRASSO FLUIDO 50 CC M/MIN 38BAR SERB.1.4KG WS 24VDC KFB1-M-W+924
Electrically Operated Gear Pump Unit With Reservoir
Vedi informazioni tecnicheVedi documentiRiferimenti
SKF:KFB1-M-W+924
Rubix:999180900011753


Riepilogo info tecniche
| Capacità | 1000 ml |
|---|---|
| Min. Temperatura d'impiego | 0 °C |
| Max. Temperatura d'impiego | 60 °C |
Documenti
Dettagli del prodotto : CENTRALINA GRASSO FLUIDO 50 CC M/MIN 38BAR SERB.1.4KG WS 24VDC KFB1-M-W+924
Kfb series gear pump units supply fluid grease nlgi 000 and 00 and include a pressure-relief valve and a pressure-limiting valve. The pumps are designed for supply voltages of 12 v dc and 24 v dc and are controlled either by an integrated electronic control unit or externally, via the machine control system. Depending on the design, the gear pump units are filled via a filler socket or attached filler coupling.
Punti di forza
•Compact pump unit
Integrated pressure-relief valve and pressure-regulating valve
Visual or optional electrical fill-level monitoring
Integrated pressure-relief valve and pressure-regulating valve
Visual or optional electrical fill-level monitoring
Applicazioni
Industrial application;automation application automotive application;machine tools
Informazioni tecniche
Attributi
| Capacità | 1000 ml |
|---|---|
| Min. Temperatura d'impiego | 0 °C |
| Max. Temperatura d'impiego | 60 °C |
| Codice doganale | 84136039 |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione