Riferimenti
3M:7100141635
Rubix:999250612002708
EAN:05902658103070



Documenti
Dettagli del prodotto : ARTICOLO 7100141635
3M™ Organic Vapour Filter 6055 is a Replacement Filter for our 6000 and 7000 Series of Reusable Face Masks. They’re Light Weight with Low Breathing Resistance and Feature a Unique Trapezoidal Shape to Ensure a Good Field of Vision. There are no Natural Rubber Latex Components. Use 3M™ Organic Vapour Filter 6055 to Help Provide A2 Protection while Commercially Spray Painting, Brush or Roller Painting. These Replacement Filters are for use with 3M Reusable Masks in our 6000 and 7000 Series. They’re Designed to Protect against Organic Gases and Vapours such as Solvent Based Paint, Adhesive and Cleaning Detergents, with Active Carbon Providing a Longer Usage Time. They’re Light Weight and Offer Low Breathing Resistance and Balance making Wear during your Working Day more Comfortable, and their Unique Trapezoidal Shape means users have a Good Field of Vision. They’re Tested and Approved to Comply with European Standards and are Compatible with 3M Eyewear and Hearing Protection.
Cartuccia di ricambio 3M 6055 A2 per vapori organici con elemento in carbone attivo e connessione a baionetta. Per maschere riutilizzabili serie 6000/6500/7000.
Punti di forza
•Replacement filters for spray painting, brush and roller painting
A2 protection against organic gases and vapours such as solvent based paint, adhesive and cleaning detergents*
Use with 3M reusable masks in 6000, 6500 and 7000 series
Provides good field of vision as a result of the unique trapezoidal shape
Lightweight, low breathing resistance, well balanced when fitted to mask
Tested and approved to comply with European standards - CE Mark 0086 (EN 14387:2004+A1:2008 A2)
Users must be trained and have read all user instructions. Misuse may cause injury, severe or life threatening illness
No natural rubber latex components
Pack contents: 4 pairs of filters
Compatible with 3M Eye wear and Hearing Protection
*3M™ Organic Vapour Filter 6055 - this product when used as a complete system, helps protect against certain organic vapour contaminants
Complies with European standard EN 14387:2004+A1:2008 A2 (CE 2797, UKCA 0086)
A2 protection against organic gases and vapours such as solvent based paint, adhesive and cleaning detergents*
Use with 3M reusable masks in 6000, 6500 and 7000 series
Provides good field of vision as a result of the unique trapezoidal shape
Lightweight, low breathing resistance, well balanced when fitted to mask
Tested and approved to comply with European standards - CE Mark 0086 (EN 14387:2004+A1:2008 A2)
Users must be trained and have read all user instructions. Misuse may cause injury, severe or life threatening illness
No natural rubber latex components
Pack contents: 4 pairs of filters
Compatible with 3M Eye wear and Hearing Protection
*3M™ Organic Vapour Filter 6055 - this product when used as a complete system, helps protect against certain organic vapour contaminants
Complies with European standard EN 14387:2004+A1:2008 A2 (CE 2797, UKCA 0086)
Informazioni tecniche
Attributi
| Tipologia | filtro per vapori organici |
|---|---|
| Classe | a2 |
| Materiale | carbone attivo |
| Collegamento | baionetta |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione