Riferimenti
SMC:AWM20-F02CE
Rubix:999221025039169
Produttore:AWM20-F02CE

Riepilogo info tecniche
| Materiale | ciotola in policarbonato |
|---|---|
| Connessione 1 | g 1/4 |
| Finezza di filtro | 0,3 µm |
Documenti
Dettagli del prodotto : 00118166-ARTICOLO AWM20-F02CE
Combining a mist separator and regulator into one unit simplifies piping and installation. This combination controls the filtration to 0.3µm, for applications that require cleaner air than regular filtration, such as air blow off. As part of the family of modular air preparation units, the AWM can be combined with other similar sized products. This series is available with port sizes from 1/8 to 1/2 with NPT, Rc or G threads. Many standard options can also be ordered such as auto-drain, gauges, etc.
AWM20-40, disoleatore, regolatore, sistema metrico
Informazioni tecniche
Attributi
| Peso | 507 g |
|---|---|
| Materiale | ciotola in policarbonato |
| Connessione 1 | g 1/4 |
| Finezza di filtro | 0,3 µm |
| Grandezza corpo | 20 mm |
| Pressione massima di esercizio | 8,5 bar |
| Paese d'origine | JP |
Mostra UNSPSC / ECL@SS
€ 96,09 IVA esclusa
/ Unità
€ 117,23 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione