Riferimenti
SMC:AW20-F01C-B
Rubix:999221025051300
Produttore:AW20-F01C-B
EAN:3618035522366

Riepilogo info tecniche
| Materiale | policarbanato |
|---|---|
| Connessione 1 | 1/8 |
| Finezza di filtro | 5 µm |
Documenti
Dettagli del prodotto : 01244324-ARTICOLO AW20-F01C-B
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-B is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types. Integrated filter and regulator units save space and require less piping. With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly.
AW20(*)-B to AW60(*)-B, Filtro regolatore e Filtro regolatore con valvola di by-pass
Informazioni tecniche
Attributi
| Peso | 217 g |
|---|---|
| Materiale | policarbanato |
| Connessione 1 | 1/8 |
| Finezza di filtro | 5 µm |
| Grandezza corpo | 20 mm |
| Pressione massima di esercizio | 8,5 bar |
| Paese d'origine | CN |
Mostra UNSPSC / ECL@SS
€ 50,33 IVA esclusa
/ Unità
€ 61,40 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione