Riferimenti
Klüber Lubrication:ISOFLEX NBU 15 50g
Rubix:160000000002055
Produttore:0040260221
Documenti
Dettagli del prodotto : 0040260221-GRASSO ISOFLEX NBU 15 50G
ISOFLEX NBU 15 is a high-speed grease with good pressure absorption capacityäT. This consists of a combination of estersöl, synthetic hydrocarbonöl and mineralöl and a barium complex soap. It provides good protection against wearß and corrosion and is resistantä to water, media and oxidation.
Informazioni tecniche
Attributi
| Capacità | 50 g |
|---|---|
| Temperatura minima | -40 °C |
| Temperatura massima | 130 °C |
| Gamma | nbu 15 |
| Codice doganale | 34039900 |
Mostra UNSPSC / ECL@SS
€ 23,32 IVA esclusa
/ Unità
€ 28,46 IVA inclusa
- Disponibile: spedito entro 24 ore
