Riferimenti
Tegera:8850-9
Rubix:999250620007332
EAN:7340118464770






Riepilogo info tecniche
| Grandezza | 9 |
|---|---|
| Rivestimento dei guanti | nitrile |
| Materiale principale | poliestere |
Dettagli del prodotto : GUANTO TEGERA OIL GRIP 8850 # 9
This glove offers superior nitrile grip in dry, moist, and slightly oily environments. Single dipped with nitrile foam in the palm, which makes the glove comfortable while still preventing slipping. The liner is knitted in 18gg and made of over 90% recycled polyester. Additionally, the gloves feature touchscreen functionality, allowing handling control devices without needing to remove the gloves. Oeko-tex approved. Withstands contact heat up to 100° C/212° F. Wide size range.
Superior grip with this single dipped glove with nitrile foam in the palm.
Punti di forza
Withstands contact heat up to 100°C, Thin
Applicazioni
Airport work, Assembly, Building and construction, Engineering, Fine assembly, Installation work, Machine driving, Machine operating, Repair work, Service work, Shop work, Transport work, Warehouse work
Informazioni tecniche
Attributi
| Grandezza | 9 |
|---|---|
| Rivestimento dei guanti | nitrile |
| Materiale principale | poliestere |
| Colore | blu |
Mostra UNSPSC / ECL@SS
€ 3,60 IVA esclusa
/ Paia
€ 4,39 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione