Riferimenti
Parker:3AF82-4-6B
Rubix:999200100086454


Riepilogo info tecniche
| Materiale | ottone (b) |
|---|---|
| Tipologia | agr weichdichtend dn10 e |
| Diametro esterno del tubo | 10 mm |
Dettagli del prodotto : AGR WEICHDICHTEND DN10 E 3AF82-4-6B
Parker 82 Series "Push-Lok®" Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker’s Push-Lok hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from size -4 /DN 6) to size -16 (DN 25), 82 Series fittings are available in steel, brass or stainless steel steel. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester.
Markets:
• Machine Tools
• Paper Industry
• Injection Moulding Machines
• Ground Support Equipment
• Chemical Industry
• Transfer Lines
• PET Blow Forming Machines
• Robots and Welding Installations
• Power electronics
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801PLUS
• 801RH
• 804
• 821FR
• 830M
• 836
•837BM
• 8337PU
• 838M
• 846
Markets:
• Machine Tools
• Paper Industry
• Injection Moulding Machines
• Ground Support Equipment
• Chemical Industry
• Transfer Lines
• PET Blow Forming Machines
• Robots and Welding Installations
• Power electronics
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801PLUS
• 801RH
• 804
• 821FR
• 830M
• 836
•837BM
• 8337PU
• 838M
• 846
Applicazione: Macchine utensili, macchine per lo stampaggio a iniezione, macchine per la carta, linee di trasferimento
Materiale corpo: Ottone
Marchio: Parker
Dimensione attacco 1: tubo da 9,5 mm, tubo da 3/8 di pollice, -6 (dimensione)
Tipo attacco 1: Tubo flessibile
Dimensione attacco 2: filettatura da 1/4"-19 pollici
Tipo attacco 2: Maschio, tubo parallelo BSP, rigido (con O-ring)
Tipo di attacco 2: Tubo parallelo BSP maschio - rigido (con O-ring)
Lunghezza raccordo: 20 mm (vedi legenda disegni B)
Divisione: Polymer Hose Division Europe
Lunghezza raccordo: 43 mm (vedi legenda disegni A)
Per tipo di fluido: Aria (aria industriale generale), refrigeranti (glicole), carburanti - verificare il tipo di carburante con la nostra tabella di catalogo, lubrificanti (oli), fluidi idraulici a base di petrolio e acqua-glicole, acqua
Dimensione esagonale: 19 mm (vedere legenda del disegno W)
Tipo esagonale: Metrico
Identità del tubo flessibile (dimensione): -6
Industria: Apparecchiature per la produzione industriale
Pressione massima di esercizio: 63,0, 630
Connessione all'attacco: 1/4"
Tipo di attacco: DKR
Tipo di prodotto: Raccordi push-lock, raccordi a barra
Forma: Dritto
Specifiche Met: BS 5200-A
Tecnologia: Gestione di fluidi e gas
Materiale corpo: Ottone
Marchio: Parker
Dimensione attacco 1: tubo da 9,5 mm, tubo da 3/8 di pollice, -6 (dimensione)
Tipo attacco 1: Tubo flessibile
Dimensione attacco 2: filettatura da 1/4"-19 pollici
Tipo attacco 2: Maschio, tubo parallelo BSP, rigido (con O-ring)
Tipo di attacco 2: Tubo parallelo BSP maschio - rigido (con O-ring)
Lunghezza raccordo: 20 mm (vedi legenda disegni B)
Divisione: Polymer Hose Division Europe
Lunghezza raccordo: 43 mm (vedi legenda disegni A)
Per tipo di fluido: Aria (aria industriale generale), refrigeranti (glicole), carburanti - verificare il tipo di carburante con la nostra tabella di catalogo, lubrificanti (oli), fluidi idraulici a base di petrolio e acqua-glicole, acqua
Dimensione esagonale: 19 mm (vedere legenda del disegno W)
Tipo esagonale: Metrico
Identità del tubo flessibile (dimensione): -6
Industria: Apparecchiature per la produzione industriale
Pressione massima di esercizio: 63,0, 630
Connessione all'attacco: 1/4"
Tipo di attacco: DKR
Tipo di prodotto: Raccordi push-lock, raccordi a barra
Forma: Dritto
Specifiche Met: BS 5200-A
Tecnologia: Gestione di fluidi e gas
Informazioni tecniche
Attributi
| Materiale | ottone (b) |
|---|---|
| Tipologia | agr weichdichtend dn10 e |
| Diametro esterno del tubo | 10 mm |
| Connessione 1 | 1/4x19 (bspp) '' |
| Connessione 2 | -6 (dn10, hose i.d.) |
| Pressione | 20 bar |
| Codice doganale | 73269098 |
Mostra UNSPSC / ECL@SS
€ 22,03 IVA esclusa
/ Unità
€ 26,88 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione